Abbotsford
burksu25

BURNDY KSU25 2 STR. - 1/0 STR. Burndy® Type KSU Universal Servit® Copper Split Bolt w/ Spacer

Price $31.70 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:KSU25

Description

Tin-plated, high strength copper alloy SERVIT with spacer. Spacer separates dissimilar conductors and provides long contact length that prevents high pressure point contacts between run and tap conductors, 1.77 IN L.

Specifications

Brand Name Burndy Sub Brand Universal Servit®
Item Name Split Bolt with Spacer Type KSU, Universal
Main Conductor Size 3 (6-1) - 1/0 AWG Nut Size 0.93 in
Material High Conductivity Copper Alloy Tap Conductor Size 10 AWG
Conductor Type ACSR, 5005, AAAC, Stranded Aluminum, Stranded and Solid Copper (Run and Tap), Steel (Nominal Diameter) (Tap) Overall Length 45 mm
Finish Tin Plated, Galvanic/Electrolytic Zinc Plated Tightening Torque 385 in-lb
Dimensions 1.77 in L x 0.7 in W Standards UL 486A, CSA Certified, RoHS Compliant
Application For All Combinations of Copper, Aluminum, ACSR, AAAC, 5005, and Steel UPC 781810036259

Packages

1 - UNIT - 1 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok