burksu26

BURNDY KSU26 1/0 STR. - 2/0 STR. Burndy® Type KSU Universal Servit® Copper Split Bolt w/ Spacer

In Stock
Price $31.63 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ksu26

Description

Tin-plated, high strength copper alloy SERVIT with spacer. Spacer seperates dissimilar conductors and provides long contact length that prevents high pressure point contacts between run and tap conductors, 1.90 IN L.

Specifications

Brand Name Burndy Sub Brand Universal Servit®
Item Name Split Bolt with Spacer Type KSU, Universal
Main Conductor Size 1/0-2/0 AWG Nut Size 14 in
Material High Conductivity Copper Alloy Tap Conductor Size 8 AWG
Conductor Type ACSR, 5005, AAAC, Stranded Aluminum, Stranded and Solid Copper (Run and Tap), Steel (Nominal Diameter) (Tap) Finish Tin Plated, Galvanic/Electrolytic Zinc Plated
Tightening Torque 385 in-lb Dimensions 1.93 in L x 0.79 in W
Standards UL 486A, CSA Certified, RoHS Compliant Application For All Combinations of Copper, Aluminum, ACSR, AAAC, 5005, and Steel
UPC 781810036600

Packages

50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok