BURNDY KSU28 #4 - 4/0 AWG Burndy® Type KSU Universal Servit® Copper Split Bolt w/ Spacer
Description
Copper Split Bolt w/ Spacer, (Cu & Al): 1-4/0 AWG (Run & Tap).
Specifications
Brand Name | Burndy | Sub Brand | Universal Servit® |
Item Name | Split Bolt with Spacer | Type | KSU |
Main Conductor Size | 1-4/0 AWG | Bolt Size | 29 mm |
Nut Size | 36 mm | Material | Copper |
Tap Conductor Size | 1-4/0 AWG | Conductor Type | Aluminum and Copper |
Overall Length | 55 mm | Finish | Electro-Tin Plated, Galvanic/Electrolytic Zinc Plated |
Standards | UL Listed, CSA Certified | UPC | 781810424162 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |