Abbotsford
burksa2

BURNDY KSA2 #8 SOL. - #2 STR. Burndy® Type KSA Tritap Servit® Aluminum Split Bolt

Price $29.64 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:KSA2

Description

Aluminum Split Bolt, (Run,Tap):: Al-Al: 2 AWG (Str), 2 AWG (Str) , Al-Cu: 6 AWG (Sol), 8 AWG (Str) , Cu-Cu: 2 AWG (Str), 8 AWG (Sol), Tin Plated.

Specifications

Brand Name Burndy Sub Brand Tritap™, Servit®
Item Name Split Bolt Type KSA
Main Conductor Size 6-2 AWG Solid Nut Size 0.94 in
Material High Strength Aluminum Tap Conductor Size 8-2 AWG
Conductor Type Stranded Aluminum, Stranded and Solid Copper (Run and Tap) Overall Length 1.58 in
Finish Tin Plated, Galvanic/Electrolytic Zinc Plated Tightening Torque 275 in-lb
Temperature Rating 90 °C Dimensions 1.58 in L x 0.69 in W
Standards UL 486B, CSA Certified, RoHS Compliant Application For All Combinations of Aluminum to Aluminum, Aluminum to Copper and Copper to Copper, Aluminum Alloy Tin Plated
UPC 781810015452

Packages

1 - UNIT - 1 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok