Abbotsford
burksa6

BURNDY KSA6 #10 SOL. - #6 STR. Burndy® Type KSA Tritap Servit® Aluminum Split Bolt

Price $19.60 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:KSA6

Description

Aluminum Split Bolt, (Run,Tap):: Al-Al: 6 AWG (Str), 6 AWG (Str) , Al-Cu: 10 AWG (Str), 10 AWG (Sol) , Cu-Cu: 6 AWG (Str), 10 AWG (Sol), Tin Plated.

Specifications

Brand Name Burndy Sub Brand Tritap™, Servit®
Item Name Split Bolt Type KSA
Main Conductor Size 10 AWG Solid - 6 AWG Nut Size 3/4 in
Material High Strength Aluminum Tap Conductor Size 10-6 AWG Solid
Conductor Type Stranded Aluminum, Stranded and Solid Copper (Run and Tap) Overall Length 1.68 in
Finish Tin Plated, Galvanic/Electrolytic Zinc Plated Tightening Torque 165 in-lb
Temperature Rating 90 °C Dimensions 1.28 in L x 0.56 in W
Standards UL 486B, CSA Certified, RoHS Compliant Application For All Combinations of Aluminum to Aluminum, Aluminum to Copper and Copper to Copper, Aluminum Alloy Tin Plated
UPC 781810015353

Packages

1 - UNIT - 1 5 - UNIT - 5 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok