burcco

HUBBELL 2-1/2 inch Burndy High Density Polyethylene Tap Cover

In Stock
Price $3.21 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:cco

Description

Insulating Cover for Compression C Connector.

Specifications

Brand Name Burndy Sub Brand Crimpit™
Item Name Cover Size 2-1/2 in L
Material HDPE Type CC
Color/Finish Black Standards ROHS Compliant
Application For O Die Tap Connectors UPC 781810132357

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok