ABB SMO256-4-Q E-Z-Code® Oval Sleeve Marker for Large Cables, PVC, Yellow "Q"
Description
E-Z-CODE® SMO series sleeve marker - The SMO type is a combination marker for cable and pipe marking. Installed quickly onto SMOH holder which is fastened with cable ties around the cable. Made of cadmium and silicone free rigid PVC.
Specifications
Brand Name | ABB | Sub Brand | EZ Code® |
Item Name | Wire Marker | Type | Roller Shape, Letter, Type O, Plug-in |
Legend | Q | Legend Color | Black |
Background Color | Yellow | Cable Size | 10-6 AWG |
Material | Vinyl | Marker Width | 4.3 mm |
Packaging Quantity | 500/Compact Disc | UPC | 786209905451 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 |