brabpspt2501wt

HEAT SHRINK WIRE MARKER.25in WHI

Not available for order
Price $817.12 / EA
Manufacturer:W H BRADY
Manufacturer #:BPSPT-250-1-WT

Description

BRADY BPSPT-250-1-WT 1000PK

Specifications

Brand Name Brady Sub Brand BMP®61, BMP®71, TLS 2200®, TLS PC Link™, PermaSleeve®
Item Name Heat Shrink Wire Marking Sleeve Type Single-Side Printable, Self-Extinguishing
Shrink Ratio 3:1 Cable Size 16-10 AWG
Material B-342 Heat Shrink Polyolefin Color Matte White
Length 0.439 in Width 1.167 in
Number of Labels 100 Temperature Rating -67 to 275 °F
For Use With BMP 61 Portable Label Printer, BMP 71 Portable Label Printer (with Media Adapter), Brady M611 Mobile Label Printer, TLS 2200 Thermal Labeling System, TLS-PC LINK Thermal Labeling System Standards ASTM E162, ASTM E662, MIL-STD-202, SAE-AMS-DTL23053/5C (Class 1), SAE-AS-81531, RoHS Compliant, UL Listed
Application For Electrical Labeling, Wire and Cable Labeling UPC 662820187806

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok