Abbotsford
bram21250c342

W H BRADY M21-250-C-342 Label Cartridge for BMP21 Series, ID PAL, LabPal Printers, White

Price $123.40 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:M21-250-C-342

Description

PermaSleeve labels provide a wire marking solution that combines speed, ease of use, and permanence to create long-lasting, high quality identification. Combined with the BMP®21 or ID PAL™ printers, PermaSleeve Markers are an indispensable asset for electrical contractors, maintenance crews, construction teams, and industrial professionals.

Specifications

Brand Name Brady Sub Brand BMP®21, PermaSleeve®
Item Name Heat Shrink Wire Marker Type Unprinted
Shrink Ratio 3:1 Cable Size 16-8 AWG
Material B-342 Heat Shrink Polyolefin Color White
Length 0.439 in Width 6.35 mm
Legend Color Black Temperature Rating -94 to 267 °F
For Use With BMP 21 PLUS Portable Thermal Transfer Label Printer Includes (1) 7 ft Continuous Roll
Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Listed Application For Cable and Wire Marking, Panel Labeling
UPC 662820899952

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok