Abbotsford
bram711871342

W H BRADY M71-187-1-342 BMP71 PermaSleeve® Wire Marker Sleeves

Inventory
Unavailable for order
Manufacturer:W H BRADY
Manufacturer #:M71-187-1-342

Description

PermaSleeve® Heat Shrinkable Wire Marker Sleeves for the BMP71 Label Printer.

Specifications

Brand Name Brady Sub Brand BMP®71, PermaSleeve®
Item Name Heat Shrink Wire Marker Type Heat Shrink Tubing
Shrink Ratio 3:1 Cable Size 20-10 AWG
Material B-342 Heat Shrink Polyolefin Color White
Length 0.335 in Width 1 in
Number of Labels 100 Mounting Type Plug-in
Temperature Rating -94 to 267 °F For Use With BMP 71 Thermal Transfer Label Printer
Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Listed Application For Cable and Wire Marking, Panel Labeling
UPC 662820800590

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok