Abbotsford
bram712501342

W H BRADY 1.015 inch x 0.439 inch Brady PermaSleeve Wire Marker Sleeves

Inventory
Unavailable for order
Manufacturer:W H BRADY
Manufacturer #:M71-250-1-342

Description

PermaSleeve® Heat Shrinkable Wire Marker Sleeves for the BMP71 Label Printer.

Specifications

Brand Name Brady Sub Brand BMP®71, PermaSleeve®
Item Name Heat Shrink Wire Marker Type Single-Sided Printable, Self-Extinguishing
Shrink Ratio 3:1 Cable Size 16-8 AWG
Material B-342 Heat Shrink Polyolefin Color White
Length 0.439 in Width 1 in
Number of Labels 100 Temperature Rating -94 to 267 °F
For Use With BMP 71 Thermal Transfer Label Printer Standards ASTM D2671, ASTM E162, ASTM E662, ASTM G155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Listed
Application For Cable and Wire Marking, Panel Labeling UPC 662820800583

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok