Abbotsford
brapspt187175wt

W H BRADY PSPT-187-175-WT PermaSleeve® Wire Marking Sleeves

Inventory
Unavailable for order
Manufacturer:W H BRADY
Manufacturer #:PSPT-187-175-WT

Description

PermaSleeve® Heat Shrinkable Wire Marker Sleeves for the TLS 2200® & TLS-PC Link™ Thermal Transfer Portable Printers

Specifications

Brand Name Brady Sub Brand BMP®71, TLS 2200®, PermaSleeve®
Item Name Heat Shrink Wire Marker Type Heat Shrink Tubing
Shrink Ratio 3:1 Cable Size 18-12 AWG
Material B-342 Heat Shrink Polyolefin Color White
Length 0.335 in Width 1-3/4 in
Number of Labels 100 Mounting Type Plug-in
Temperature Rating -94 to 267 °F For Use With BMP 71 Thermal Transfer Label Printer, TLS 2200, TLS-PC LINK Thermal Labeling System
Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Listed Application For Cable and Wire Marking, Panel Labeling
UPC 662820184652

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok