Abbotsford
brapspt1871wt

W H BRADY PSPT-187-1-WT TLS 2200®/TLS PC Link® PermaSleeve® Wire Marker Sleeve

Inventory
Unavailable for order
Manufacturer:W H BRADY
Manufacturer #:PSPT-187-1-WT

Description

PermaSleeve® heat shrinkable wire marker sleeve for the TLS 2200® TLS-PC Link® thermal transfer portable printers. Polyolefin. Matte finish.

Specifications

Brand Name Brady Sub Brand BMP®71, TLS 2200®, PermaSleeve®
Item Name Heat Shrink Wire Marker Type Roller Shape
Shrink Ratio 3:1 Cable Size 18-12 AWG
Material B-342 Heat Shrink Polyolefin Color White
Length 0.335 in Width 1 in
Number of Labels 100 Mounting Type Plug-in
Temperature Rating -94 to 267 °F For Use With BMP 71 Thermal Transfer Label Printer, TLS 2200, TLS-PC LINK Thermal Labeling System
Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Listed Application For Cable and Wire Marking, Panel Labeling
UPC 662820184584

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok