Abbotsford
brapspt2501wt

W H BRADY 0.439 inch x 1.015 inch PermaSleeve Wire Marking Sleeve, White

Inventory
Unavailable for order
Manufacturer:W H BRADY
Manufacturer #:PSPT-250-1-WT

Description

Permasleeveheat Shrinkable Wire Marker Sleeves For The Tls 2200& Tls-pc Link™TLS 2200® Wire & Cable Materials: B-342 PermaSleeve® Single-Sided Polyolefin Wire Marking Sleeves; 3:1 heat shrinkable sleeve fits snuggly around wire for identification and protection. Fade resistant; and flame retardant. Meets the following material and physical property specifications: SAE-AMS-DTL-23053/5C (Class 1); SAE-AS-81531; MIL-STD-202; RoHS Compliant; UL Recognized; Tested per:ASTM E162, ASTM E662

Specifications

Brand Name Brady Sub Brand BMP®71, TLS 2200®, PermaSleeve®
Item Name Heat Shrink Wire Marker Type Heat Shrink Tubing
Shrink Ratio 3:1 Cable Size 16-10 AWG
Material B-342 Heat Shrink Polyolefin Color White
Length 0.439 in Width 1 in
Number of Labels 100 Mounting Type Plug-in
Temperature Rating -94 to 267 °F For Use With BMP 71 Thermal Transfer Label Printer, TLS 2200, TLS-PC LINK Thermal Labeling System
Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Listed Application For Cable and Wire Marking, Panel Labeling
UPC 662820184591

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok