Abbotsford
brawms117321

W H BRADY WMS-117-321 I.D. PRO® Plus, LS2000 & BradyMarker® XC Plus Printer BradySleeve® Wire Marker Sleeves

Inventory
Unavailable for order
Manufacturer:W H BRADY
Manufacturer #:WMS-117-321

Description

BradySleeve™ Heat Shrinkable Wire Marker Sleeves for the I.D. PRO® Plus, LS2000 & BradyMarker™ XC Plus printers.

Specifications

Brand Name Brady Sub Brand BradyMarker™
Item Name Heat Shrink Wire Marker Type Single-Sided Printable, Self-Extinguishing
Cable Size 18-12 AWG Material B-321 Polyolefin
Color White Length 0.35 in
Width 1-1/2 in Number of Labels 500
Temperature Rating -40 to 248 °F For Use With BradyMarker® XC Plus Thermal Transfer Label Printer
Standards ASTM D882, ASTM D1000, ASTM G155, MIL-M-81531, MIL-Standard-202 Application For Cable and Wire Marking, Panel Labeling
UPC 662820325376

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok