Abbotsford
braxps125cont

W H BRADY 8 ftx0.235 inch Brady IDXPERT PermaSleeve Wire Marker Sleeves

Inventory
Unavailable for order
Manufacturer:W H BRADY
Manufacturer #:XPS-125-CONT

Description

Permasleeve Heat Shrinkable Wire Marker Sleeves For The Idxpert™ Printer. Sleeves Are Continuous Style (cut-to-length By User). BMP®21 Wire & Cable Material; B-342 PermaSleeve® PS Polyolefin Wire Marking Sleeves; 3:1 heat shrinkable sleeve fits snuggly around wire for identification and protection. Fade resistant and flame retardant. Meets the following material and physical property specifications: SAE-AMS-DTL-23053/5 (Class 1); SAE-AS-81531; MIL-STD-202; RoHS Compliant; UL Recognized; Tested per: ASTM E162 and ASTM E662

Specifications

Brand Name Brady Sub Brand Idxpert™, PermaSleeve®
Item Name Heat Shrink Wire Marker Type Heat Shrink Tubing
Shrink Ratio 3:1 Cable Size 22-16 AWG
Material B-342 Heat Shrink Polyolefin Color White
Length 0.235 in Mounting Type Plug-in
Legend Color Black Temperature Rating -94 to 267 °F
For Use With Idxpert Thermal Transfer Handheld Label Maker Includes (1) 8 ft Continuous Roll
Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Listed Application For Cable and Wire Marking, Panel Labeling
UPC 662820600572

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok