Abbotsford
braxps187cont

W H BRADY XPS-187-CONT Brady PermaSleeve Label, Black on White

Inventory
Unavailable for order
Manufacturer:W H BRADY
Manufacturer #:XPS-187-CONT

Description

PermaSleeve® Heat Shrinkable Wire Marker Sleeves for the IDXPERT™ printer. Sleeves are Continuous Style (cut-to-length by user). Converting from a XPERT model printer to a BMP41 or BMP51 Printer? If so, the equivalent M-Series for this XPERT cartridge is MC-187-342.

Specifications

Brand Name Brady Sub Brand Idxpert™, PermaSleeve®
Item Name Heat Shrink Wire Marker Type Roller Shape
Shrink Ratio 3:1 Cable Size 18-12 AWG
Material B-342 Heat Shrink Polyolefin Color White
Length 0.335 in Width 2.44 mm
Legend Color Black Temperature Rating -94 to 267 °F
For Use With Idxpert Thermal Transfer Handheld Label Maker Includes (1) 8 ft Continuous Roll
Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Listed Application For Cable and Wire Marking, Panel Labeling
UPC 662820643036

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok