Abbotsford
braxps3751

W H BRADY 1.015 inch x 0.645 inch Brady IDXPERT PermaSleeve Wire Marker Sleeves

Inventory
Unavailable for order
Manufacturer:W H BRADY
Manufacturer #:XPS-375-1

Description

Permasleeve Heat Shrinkable Wire Marker Sleeves For The Idxpert™ Printer. Sleeves Are Continuous Style (cut-to-length By User). BMP®21 Wire & Cable Material; B-342 PermaSleeve® PS Polyolefin Wire Marking Sleeves; 3:1 heat shrinkable sleeve fits snuggly around wire for identification and protection. Fade resistant and flame retardant. Meets the following material and physical property specifications: SAE-AMS-DTL-23053/5 (Class 1); SAE-AS-81531; MIL-STD-202; RoHS Compliant; UL Recognized; Tested per: ASTM E162 and ASTM E662

Specifications

Brand Name Brady Sub Brand PermaSleeve®
Item Name Heat Shrink Wire Marker Type Heat Shrink Tubing
Shrink Ratio 3:1 Cable Size 12-6 AWG
Material B-342 Heat Shrink Polyolefin Color Black on White
Length 0.645 in Width 1 in
Number of Labels 100 Mounting Type Plug-in
Temperature Rating -94 to 275 °F For Use With Idxpert Thermal Transfer Handheld Label Maker
Standards ASTM D2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Listed Application For Cable and Wire Marking
UPC 662820600879

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok