Abbotsford
brabmp21plusbatt

W H BRADY BMP21-PLUS-BATT BMP21-PLUS Rechargeable Li-ION Battery Pack

Inventory
Unavailable for order
Manufacturer:W H BRADY
Manufacturer #:BMP21-PLUS-BATT

Description

Get longer battery life and save money on AA batteries with this rechargeable Li-ION battery for BMP®21-PLUS and BMP®21-LAB printers.• Package includes spare Printer Battery only (label printer and charger sold separately)• Long battery life - prints at least 2000 2 in. (50.8mm) long labels per charge (note: battery must charge outside of printer using AC Adaptor)• Use AC adapter/charger unit (not included) to charge battery• Enables cordless printer operation so you can print labels where you need them, when you need them

Specifications

Brand Name Brady Sub Brand BMP®21 Printer Accessory
Item Name Battery Pack Type Rechargeable Lithium-Ion
Color/Finish Gray Dimensions 4 in L x 1-27/32 in W x 3-1/4 in H
For Use With BMP 21 PLUS Portable Label Printer Standards RoHS Compliant
Application For Data Communications Labeling, General and Industrial Labeling, Panel Identification, Wire and Cable Marking, Facility, Safety and Maintenance Identification, Barcode Labeling, Circuit Board Labeling, Healthcare Identification, Laboratory Identification, Lean/5S Labeling UPC 754473928537

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok