Abbotsford
bramac110937

W H BRADY M-AC-110937 BMP21 Series AC Adapter - North America

Inventory
Unavailable for order
Manufacturer:W H BRADY
Manufacturer #:M-AC-110937

Description

This AC Adaptor allows you to power your printer without the need for recharging or replacing used batteries.• Package includes the AC Adaptor (printer sold separately)• For use with BMP®21 Series Label Printers (including original BMP21, BMP21-PLUS and BMP21-LAB), as well as IDXpert™ and LabXpert™ Label Printers• Power supply formatted for North America• With an AC power adapter on hand, you can be sure your printer is in optimal working condition when you need it the most

Specifications

Brand Name Brady Sub Brand BMP®21
Item Name AC Adapter Type AC Adapter - North America
Voltage Rating 120 VAC, 9 VDC Fixing Type Plug-In
Color Black For Use With BMP®21 LAB Label Printer, BMP®21 Labeler, BMP®21 Plus Portable Label Printer, IDXPERT™ Handheld Label Maker, LABXPERT™ Handheld Label Maker
UPC 662820900078

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok