Abbotsford
brab30r10000

W H BRADY B30-R10000 ToughWash® Printer Ribbon R10000 Series Cartridge 4.33 in Wx 200 ft L

Price $314.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:B30-R10000

Description

Drop & Click print ribbons for quick and easy supply changes. Ribbons are tough, smear-proof that produce long-lasting printed text. Print can withstand years in industrial areas and outdoor conditions. No calibrating, no threading, no waste, no hassles.

Specifications

Brand Name Brady Sub Brand ToughWash®
Item Name Printer Ribbon Type R10000 Series Cartridge
Length 200 ft Width 4.33 in
Color Black For Use With BBP 31 Sign and Label Printer, BBP 33 Label Printer, BBP 35 Multi-Color Sign and Label Printer, BBP 37 Color and Cut Sign and Label Printer, BBP 30 Label Printer
UPC 754473211684

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok