Abbotsford
brab30r6000

W H BRADY B30-R6000 B30 Series Printer Ribbon R6000 Series Cartridge 4.33 in Wx 200 ft L

Price $137.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:B30-R6000

Description

Drop & Click print ribbons for quick and easy supply changes. Brady Series R6000 thermal transfer ribbon is a resin formulation which offers excellent solvent and scratch resistance and high heat resistance when used with the appropriate Brady material.

Specifications

Brand Name Brady Sub Brand B30 Series
Item Name Printer Ribbon Type R6000 Series Cartridge
Length 200 ft Width 4.33 in
Color Black For Use With BBP 31 Sign and Label Printer, BBP 33 Label Printer, BBP 35 Multi-Color Sign and Label Printer, BBP 37 Color and Cut Sign and Label Printer, BBP 30 Label Printer
UPC 754473211776

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok