brawml505502

W H BRADY 0.75 inch x 0.5 inch I.D. PRO Plus, LS2000 & BradyMarker XC Plus Printer Labels, White

Available for Backorder
Price $51.19 / EA
Qty EA
Manufacturer:W H BRADY
Manufacturer #:wml-505-502

Description

Blank, printable, repositionable vinyl cloth labels for the I.D. PRO® Plus, LS2000 & BradyMarker™ XC Plus printers.

Specifications

Brand Name Brady Sub Brand BradyMarker™, I.D. Pro®
Item Name Printable Label Type Abrasion, Chemical, Corrosion, Humidity, Oil, Smear, UV, Water Resistant, Rectangular
Color White Temperature Rating -40 to 175 °F
For Use With Smooth, Textured, Rough Surfaces, Dot Matrix, BradyMarker® XC Plus, I.D. PRO® Plus Mobile Label Printer, LS2000 Labeling System, R2000, R5000 Series Ribbon Standards ASTM B117, ASTM D1000, ASTM D2979, ASTM G155
Application For Cable, Wire Marking and Panel Labeling UPC 662820324126

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok