bratht106483

W H BRADY 3 inch x 2 inch BradyBondz Thermal Transfer Printable Label, White

Available for Backorder
Price $235.00 / EA
Qty EA
Manufacturer:W H BRADY
Manufacturer #:tht-106-483

Description

BradyBondz™ printable, ultra aggressive polyester labels for thermal transfer printers. Please Note: This material is UL & CSA approved with its respective ribbon. See the "Recommended Ribbon Series" for the appropriate ribbon to use.

Specifications

Brand Name Brady® Sub Brand ToughBond® Series
Type Label Color White
Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized Application Asset Tracking; Barcode Labeling; Component & Equipment ID; General & Industrial ID; Rating Plates
UPC 662820188346

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok