Abbotsford
bram125075342

W H BRADY 0.75 inch x 0.235 inch BMP51 BMP53 BMP41 Series PermaSleeve Heat Shrink Polyolefin Wire Marking Sleeve Cartridge

Inventory
Unavailable for order
Manufacturer:W H BRADY
Manufacturer #:M-125-075-342

Description

PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.• 3:1 heat shrinkable sleeve fit snugly around wires for maximum insulation protection and permanent identification• Fade-resistant and smudge-proof for superior aesthetic appearance• Cold resistant and flame-retardant with an operating temperature of -67°F to 275°F (-55°C to 135°C)• All-in-one cartridge includes label supply and R4300 Series ribbon

Specifications

Brand Name Brady Sub Brand PermaSleeve®
Item Name Label Maker Cartridge Type Heat Shrink Tubing
Color Black/White For Use With BMP®41 Label Printer, BMP®51 Label Maker, BMP®53 Label Maker Printers
Standards ASTM D 2671, ASTM E 162M, E 662, G 155, MIL-STD-202, SAE-AS-81531, UL Listed, California Proposition 65 Warning Application For Cable and Wire Marking
UPC 662820999966

Packages

1 - UNIT - 1 80 - UNIT - 80
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok