Abbotsford
bram49427

W H BRADY 1 inch x 1 inch x 0.375 inch BMP51 BMP53 BMP41 Self-Laminating Vinyl Wire and Cable Labels

Price $122.09 / RL
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty RL
Manufacturer:W H BRADY
Manufacturer #:M-49-427

Description

Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.• Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text• Durable, permanent acrylic adhesive has outstanding water and oil resistance• RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved• All-in-one cartridge includes label supply and R4300 Series ribbon

Specifications

Brand Name Brady Sub Brand M Series
Item Name Printable Label Type Chemical, Humidity, Oil, Weather, Water Resistant, Rectangular, Self-Extinguishing, Self-Laminating
Color Black,White Series/Model M
Temperature Rating -40 to 158 °F For Use With Smooth Surfaces, BMP® 41 Thermal Transfer Label Printer, BMP® 51 Thermal Transfer Label Maker, BMP® 53 Thermal Transfer Label Maker
Standards ASTM D1000, ASTM D2979, ASTM G155, UL Listed Application For Cable, Cartridge and Wire Marking
UPC 662820999652

Packages

1 - UNIT - 1 260 - UNIT - 260
This website uses cookies to ensure you get the best experience on our website. Read more
Ok