Abbotsford
bratht106483

W H BRADY 3 inch x 2 inch BradyBondz Thermal Transfer Printable Label, White

Price $342.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:THT-106-483

Description

BradyBondz™ printable, ultra aggressive polyester labels for thermal transfer printers. Please Note: This material is UL & CSA approved with its respective ribbon. See the "Recommended Ribbon Series" for the appropriate ribbon to use.

Specifications

Brand Name Brady Sub Brand ToughBond®
Item Name Ink Type Label
Color White Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Listed
Application Asset Tracking, Barcode Labeling, Component and Equipment ID, General and Industrial ID and Rating Plates Applications UPC 662820188346

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok