Abbotsford
tabwm4690

ABB EZ-Code inch 46-90 inch Pocket Pack Wire Marker, 10 Markers Each

Price $41.21 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:WM-46-90

Description

VINYL CLOTH; LEGEND 46 TO 90; MARKER LENGTH 5 INCH; MARKER WIDTH 3 INCH; QUANTITY PER LEGEND (10) 46 TO 90; 10 PAGE(S); BOOK SIZE 3 INCH X 5-1/2 INCH

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Wire Marker Book Type Number
Legend 46 - 90 Background Color White
Material Vinyl Marker Width 5 mm
Adhesive Type Pressure Sensitive UPC 786210806082

Packages

1 - UNIT - 1 10 - UNIT = (10) 240 - UNIT = 240 6480 - UNIT = 6480
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok