Abbotsford
mmmsdr0

3M CANADA SDR-0 ScotchCode™ Wire Marker Tape Refill Roll: Number - 0

Price $8.33 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:SDR-0

Description

The SDR tape can be used for the following applications involving operating temperatures ranging from -40°F to 250°F (-40°C to 121°C): Marking all types of wire and cable including power, control, fiber optic, electronic, telecommunication.

Specifications

Brand Name 3M Sub Brand ScotchCode™
Item Name Wire Marker Tape Refill Type Pre-Printed, Numbers
Length 2.4 m Width 5.46 mm
Material Plastic Legend 0
Background Color White Adhesive Type Pressure Sensitive Adhesive
Application Marking Wire And Cable UPC 054007093695

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok