Abbotsford
mmmsdr1

3M CANADA SDR-1 ScotchCode™ Wire Marker Tape Refill Roll: Number - 1

Price $7.89 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:SDR-1

Description

The SDR tape can be used for the following applications involving operating temperatures ranging from -40°F to 250°F (-40°C to 121°C): Marking all types of wire and cable including power, control, fiber optic, electronic, telecommunication.

Specifications

Brand Name 3M Sub Brand ScotchCode™
Item Name Wire Marker Tape Refill Type Pre-Printed, Numbers
Width 5.46 mm Material Plastic
Legend 1 Background Color White
Adhesive Type Pressure Sensitive Adhesive Application Marking Wire And Cable
UPC 054007093701

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok