Abbotsford
bursp10

BURNDY SP10 12-10AWG Burndy Butt Splice Copper, Yellow

Price $1.4600 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 40
Manufacturer:HUBBELL
Manufacturer #:SP10

Description

Copper Splice, 12-10 AWG, 1.23" Splice Length, Vinyl Insulated.

Specifications

Brand Name Burndy Sub Brand Vinylink™
Item Name Insulated Butt Splice Connector Size 1.23 in
Voltage Rating 600 V Conductor Size 12-10 AWG
Overall Length 1.23 in Type SP
Series/Model SP Series, UL Model Strip Length 21/64 in
Contact Material Electrolytic Copper Insulating Material PVC
Connection Type Seamless Butt Splice Insulation Outside Diameter Range 0.26 in
Color Yellow Finish Electro-Tin Plated
Temperature Rating 105 °C For Use With Round, Solid Core and Stranded Conductors
Standards UL Listed, CSA Certified, RoHS Compliant Application Accommodating a Broad Range of 600 V Cables
UPC 781810710012

Packages

40 - UNIT - (40)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok