PANDUIT BSV14X-E 16–14 AWG Type BSV Butt Splice Nylon Insulated (20/Pack), Blue
Description
FEATURES AND BENEFITS:• Expanded wire entry designed to accommodate wire with a larger insulation thickness • Designed to splice two solid or stranded wires together to repair or lengthen wires• Brazed seam protects terminal barrel from splitting during the crimp process• Internal wire stop assures proper length of insertion into terminal barrel• UL Flammability UL 94V-0, maximum insulation temperature 221°F (105°C)• UL and CSA rated up to 600 V per UL 486C
Specifications
Brand Name | Panduit | Sub Brand | Pan-Term® |
Item Name | Insulated Butt Splice Connector | Size | 16 - 14 |
Voltage Rating | 600 V | Conductor Size | 16-14 AWG Expanded |
Overall Length | 1.04 in | Type | Loose Piece, Short Sleeve |
Barrel Type | Brazed Seam | Contact Material | Copper |
Insulating Material | PVC | Connection Type | Parallel |
Color | Blue | Finish | Tin Plated |
Temperature Rating | 221 °F | Standards | UL Listed, CSA C22.2 No 65 |
UPC | 074983341887 |
Packages
20 - UNIT - 20 | 100 - UNIT - (100) |