Abbotsford
tab2rb14

ABB 2RB14 Sta-Kon® Insulated Nylon Butt Splice Connector, Blue

Price $1.6151 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2RB14

Description

Butt splice, nylon-insulated with copper construction. Wires are laid side in the connector and the connection is made in one crimp.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Butt Splice Connector Voltage Rating 600 V
Conductor Size 16-14 AWG Type Nylon Insulated Butt Splice
Contact Material Copper Insulating Material Nylon
Color Blue Finish Electro-Tin Plated
Temperature Rating 105 °C Standards UL File Number E9809 Listed, MIL-T-7928
UPC 786210800202

Packages

1 - UNIT - 1 100 - UNIT = (100) 500 - UNIT = 500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok