HUBBELL 2.37 inch 1/0 AWG Burndy Type YS-A Hylink Uninsulated Aluminum Compression Splice, Tan
Description
Aluminum Compression Splice, 1/0 AWG, 2.37" Splice Length, Long Barrel, Belled End, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylink™ |
Item Name | Butt Splice | Type | YS-A, Standard Barrel |
Conductor Type | Aluminum/Copper | Conductor Size | 1/0 AWG Stranded |
Length | 2.37 in | Material | High-Conductivity Wrought Aluminum |
Voltage Rating | 35000 V | Temperature Rating | 90 °C |
Finish | Tin Plated | Color | Black |
For Use With | All Combinations of Aluminum to Aluminum, Aluminum to Copper and Copper to Copper Conductor Combinations, Al/St-Cables | Standards | UL Listed At 90 °C, 600 V - 35 kV, CSA Certified, RoHS Compliant |
Application | For Use On All Combinations Of Aluminum To Aluminum, Aluminum To Copper, And Copper To Copper Conductor Combinations | UPC | 781810757055 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |