burys29

HUBBELL 3.58 inch 250 kcmil Burndy Type YS Hylink Copper Compression Splice, Yellow

In Stock
Price $40.84 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ys29

Description

Copper Compression Splice, 250 kcmil, 3.58" Splice Length, Long Barrel, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylink™
Item Name Non Insulated Butt Splice Connector Size 1.58 in
Voltage Rating 600 V - 35 kV Conductor Size 250 kcmil, 120 mm² For Class 2 Conductor
Overall Length 3.58 in Type Long Sleeve
Series/Model YS Series, UL Model Barrel Type Long
Contact Material Copper Finish Tin Plated
Temperature Rating 90 °C For Use With Round, Solid Core and Stranded Conductors
Standards UL Listed, CSA Certified, RoHS Compliant Application Heavy Duty Applications and Used at Higher Voltages up to 35 kV
UPC 781810507957

Packages

10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok