Abbotsford
burys2ca1

HUBBELL 2.44 inch 2 AWG Burndy Type YS-A Hylink Uninsulated Aluminum Compression Splice, Pink

Price $31.70 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YS2CA1

Description

Aluminum Compression Splice, 2 AWG, 2.44" Splice Length, Long Barrel, Belled End, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hysplice™
Item Name Non Insulated Compression Butt Splice Size 2.44 IN Length X 19 IN Dimension B
Voltage Rating 600 - 35000 V Conductor Size 2 AWG Stranded
Overall Length 2.44 in Type YS-A, Standard Barrel
Series/Model YS-A Barrel Type Standard
Strip Length 1.09 in Contact Material High-Conductivity Wrought Aluminum
Connection Type Splice Color Pink
Finish Electro-Tin Plated Temperature Rating 90 °C
Standards UL Listed, CSA Certified, RoHS Compliant Application All Combinations of Aluminum to Aluminum, Aluminum to Copper, and Copper to Copper Conductor Combinations
UPC 781810756607

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok