burys2c

HUBBELL 2.82 inch 2 AWG Burndy Type YS Hylink Copper Compression Splice, Brown

In Stock
Price $21.77 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ys2c

Description

Burndy Canada YS2C Hylink Butt Splice, YS Series Compression, Conductor Range 2 AWG, Copper, Tin Electro Plated Finish, Brown, 35 KV, UL 468A-468B, CSA Certified, ROHS Compliant

Specifications

Brand Name Burndy Sub Brand Hylink™
Item Name Non Insulated Butt Splice Connector Size 1.22 in
Voltage Rating 600 V - 35 kV Conductor Size 2 AWG Stranded, 35 mm² For Class 2 Conductor
Overall Length 2.82 in Type Long Sleeve
Series/Model YS Series, UL Model Barrel Type Long
Contact Material Copper Color Brown
Finish Tin Plated Temperature Rating 90 °C
For Use With Round, Solid Core and Stranded Conductors Standards UL Listed, CSA Certified, RoHS Compliant
Application Heavy Duty Applications and Used at Higher Voltages up to 35 kV UPC 781810507001

Packages

10 - UNIT - 10 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok