HUBBELL 4.04 inch 350kcmil Burndy Type YS-A Hylink Uninsulated Alumium Compression Splice Long Barrel
Description
Aluminum Compression Splice, 350 kcmil, 4.04" Splice Length, Long Barrel, Belled End, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylink™ |
Item Name | Non Insulated Butt Splice Connector | Size | 1.89 in |
Voltage Rating | 600 V - 35 kV | Conductor Size | 350 kcmil |
Overall Length | 4.4 in | Type | YS-A, Standard Barrel |
Series/Model | YS-A Series | Barrel Type | Standard |
Contact Material | High-Conductivity Wrought Aluminum | Connection Type | Splice |
Color | Black | Finish | Electro-Tin Plated |
Temperature Rating | 90 °C | For Use With | All Combinations of Aluminum to Aluminum, Aluminum to Copper, and Copper to Copper Conductor Combinations |
Standards | UL Listed, CSA Certified, RoHS Compliant | Application | For Use On All Combinations Of Aluminum To Aluminum, Aluminum To Copper, And Copper To Copper Conductor Combinations |
UPC | 781810757499 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |