Abbotsford
burys32a1

HUBBELL 4.86 inch 400kcmil Burndy Type YS-A Hylink Uninsulated Alumium Compression Splice Long Barrel

Price $99.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YS32A1

Description

Aluminum Compression Splice, 400 kcmil, 4.86" Splice Length, Long Barrel, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylink™
Item Name Butt Splice Connector Type Long Barrel
Conductor Size 400 kcmil Length 4.86 in
Material Aluminum Connector Type Compression
Voltage Rating 35000 V Temperature Rating 194 °C
Finish Tin-Plated Color Black
Standards UL 486A, UL 486B Listed Application For Use on All Combinations of Aluminum to Aluminum, Aluminum to Copper and Copper to Copper Conductor Combinations
UPC 781810757529

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok