burysl1c

HUBBELL 2.06 inch 1 AWG (Str) Burndy Type YSL Hylink Copper Compression Splice, Green

In Stock
Price $19.33 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YSL1C

Description

Burndy Canada YSL1C Hylink Butt Splice, YSl Series Compression, Conductor Range 1 AWG, Copper, Tin Plated Finish, Green, 15 KV

Specifications

Brand Name Burndy Sub Brand Hylink™
Voltage Rating 15,000 V Type YSL Series Compression Butt Splice
Color Green Finish Tin Plated
UPC 621945072626

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok