Abbotsford
burysl26

HUBBELL YSL26 2.17 inch 2/0 AWG (Str) Burndy Type YSL Hylink Copper Compression Splice, Pink

Price $27.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YSL26

Description

Burndy Canada YSL26 Hylink Butt Splice, YSl Series Compression, Conductor Range 2/0 AWG, Copper, Tin Plated Finish, Black, 15 KV

Specifications

Brand Name Burndy Sub Brand Hylink™
Item Name Non Insulated Compression Butt Splice Voltage Rating 15 - 35 kV
Conductor Size 2/0 AWG Type Short Sleeve
Series/Model YSL Series, UL Model Contact Material Copper
Color Black Finish Tin Plated
For Use With Round, Solid Core and Stranded Conductors UPC 621945072657

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok