burysl29

HUBBELL 2.46 inch 250 kcmil Burndy Type YSL Hylink Copper Compression Splice, Yellow

In Stock
Price $28.88 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YSL29

Description

Burndy Canada YSL29 Hylink Butt Splice, YSl Series Compression, Conductor Range 250 MCM, Copper, Tin Plated Finish, Yellow, 35 KV

Specifications

Brand Name Burndy Sub Brand Hylink™
Item Name Non Insulated Compression Butt Splice Voltage Rating 600 - 35000 V
Conductor Size 250 MCM Overall Length 1.82 in
Type YSL Series Compression Butt Splice Series/Model YSL Series
Barrel Type Standard Contact Material Copper
Color Yellow Finish Tin Plated
UPC 621945072688

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok