burysl29

HUBBELL 2.46 inch 250 kcmil Burndy Type YSL Hylink Copper Compression Splice, Yellow

In Stock
Price $23.82 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ysl29

Description

Burndy Canada YSL29 Hylink Butt Splice, YSl Series Compression, Conductor Range 250 MCM, Copper, Tin Plated Finish, Yellow, 35 KV

Specifications

Brand Name Burndy Canada Sub Brand Hylink
Voltage Rating 35,000 V Type YSL Series Compression Butt Splice
Color Yellow Finish Tin Plated
UPC 621945072688

Packages

10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok