Abbotsford
burysl2c

HUBBELL 2 inch 2 AWG (Str) Burndy Type YSL Hylink Copper Compression Splice, Brown

Price $19.90 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YSL2C

Description

Burndy Canada YSL2C Hylink Butt Splice, YSl Series Compression, Conductor Range 2 AWG, Copper, Tin Plated Finish, Brown, 15 KV

Specifications

Brand Name Burndy Sub Brand Hylink™
Item Name Non Insulated Compression Butt Splice Voltage Rating 600 - 35000 V
Conductor Size 2 AWG Overall Length 1.43 in
Type YSL Series Compression Butt Splice Series/Model YSL Series
Barrel Type Standard Contact Material Copper
Color Brown Finish Tin Plated
UPC 621945072633

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok