Abbotsford
burysl34

HUBBELL 3.15 inch 500 kcmil Burndy Type YSL Hylink Copper Compression Splice, Brown

Price $66.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YSL34

Description

Burndy Canada YSL34 Hylink Butt Splice, YSl Series Compression, Conductor Range 500 MCM, Copper, Tin Plated Finish, Brown, 15 KV

Specifications

Brand Name Burndy Sub Brand Hylink™
Item Name Non Insulated Compression Butt Splice Voltage Rating 15 - 35 kV
Conductor Size 500 MCM Type Short Sleeve
Series/Model YSL Series, UL Model Contact Material Copper
Color Brown Finish Tin Plated
For Use With Round, Solid Core and Stranded Conductors UPC 621945072725

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok