burysv6cl

HUBBELL 1.12 inch AN-6 Burndy Type YSV-L Hylink Copper Compression Splice Connector

Available for Backorder
Price $3.91 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ysv6cl

Description

Copper Compression Splice, AN 6, 1.12" Splice Length, Short Barrel, Tin Plated.

Specifications

Brand Name Burndy Sub Brand HYLINK
Type Splice Voltage Rating 600 V
Standards UL Listed At 600 V, CSA Certified, RoHS Compatible Application For Aircraft, Light Duty Industrial And General Purpose Applications
UPC 781810543856

Packages

50 - UNIT - 50 200 - UNIT - (200)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok