Abbotsford
burys44a1

BURNDY YS44A1 1000kcmil Burndy HYLINK™ Aluminum Butt Splice, Brown

Price $254.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YS44A1

Description

Aluminum Compression Splice, 1000 kcmil, 5.94" Splice Length, Long Barrel, Belled End, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylink™
Item Name Butt Splice Type YS-A, Standard Barrel
Conductor Size 1000 kcmil Length 5.94 in
Material Aluminum Voltage Rating 35000 V
Temperature Rating 90 °C Finish Electro Tin Plated
Color Black Standards UL 486A-486B Listed
Application For Use on All Combinations of Aluminum-to-Aluminum, Aluminum-to-Copper and Copper-to-Copper Conductor Combinations UPC 781810766255

Packages

1 - UNIT - 1 2 - UNIT - 2 3 - UNIT - 3
This website uses cookies to ensure you get the best experience on our website. Read more
Ok