Abbotsford
burys39a1

HUBBELL 5.26 inch 700/750kcmil Burndy Type YS-A Hylink Uninsulated Alumium Compression Splice Long Barrel

Price $188.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YS39A1

Description

Aluminum Compression Splice, 700/750 kcmil, 5.26" Splice Length, Long Barrel, Belled End, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylink™
Item Name Barrel Compression Sleeve Type Standard
Conductor Size 700 MCM Length 5.26 in
Material Aluminum Series YS-A
Voltage Rating 35000 V Temperature Rating 90 °C
Specifications Color Coding: Yellow Finish Tin Plated
Color Black Standards UL 486A-486B Listed
Application For All Combinations of Aluminum to Aluminum, Aluminum to Copper and Copper to Copper Conductor Combinations UPC 781810766026

Packages

1 - UNIT - 1 3 - UNIT - 3
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok