Abbotsford
burysl27

HUBBELL 2.3 inch 3/0 AWG (Str) Burndy Type YSL Hylink Copper Compression Splice, Orange

Price $30.44 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YSL27

Description

Burndy Canada YSL27 Hylink Butt Splice, YSl Series Compression, Conductor Range 3/0 AWG, Copper, Tin Plated Finish, Orange, 15 KV

Specifications

Brand Name Burndy Sub Brand Hylink™
Item Name Non Insulated Compression Butt Splice Voltage Rating 15 - 35 kV
Conductor Size 3/0 AWG Type Short Sleeve
Series/Model YSL Series, UL Model Contact Material Copper
Color Orange Finish Tin Plated
For Use With Round, Solid Core and Stranded Conductors UPC 621945072664

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok