Abbotsford
burysl4c

HUBBELL YSL4C 1.75 inch 4 AWG (Str) Burndy Type YSL Hylink Copper Compression Splice, Grey

Price $16.22 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YSL4C

Description

Burndy Canada YSL4C Hylink Butt Splice, YSl Series Compression, Conductor Range 4 AWG, Copper, Tin Plated Finish, Gray, 15 KV

Specifications

Brand Name Burndy Sub Brand Hylink™
Item Name Non Insulated Compression Butt Splice Voltage Rating 600 - 35000 V
Conductor Size 4 AWG Overall Length 1.44 in
Type YSL Series Compression Butt Splice Series/Model YSL Series
Barrel Type Standard Contact Material Copper
Color Gray Finish Tin Plated
UPC 621945072770

Packages

1 - UNIT - 1 5 - UNIT - 5 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok